P2275 - 1800W Turnlok Photo Cell

Precision Multi Controls

  • $12.06 (Each)
  • $12.06 (Each)
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
P2275
Manufacturer
Precision Multi Controls
Manufacturer's Part Number
P2275
Description
1800W Turnlok Photo Cell
Photo Cell, 2.15 In Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused By Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, Culus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 Yr Warranty, 1800 W Wattage, 2 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
95989800006
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.06 (Each)
Carton
$12.06 (Each)
Resources
Images
 
 
P2275 - Small Image
 
P2275 - Large Image
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
120 V
Wattage
1800 W
Material, Color, and Finish
Housing Material
Polypropylene
Dimensions and Weight
Height
2.15 in
Descriptions
Product Type
Photo Cell
Long Description
Photo Cell, 2.15 in Height, Polypropylene Housing Material, +158 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Built-In Time Delay Prevents False Cycling Caused by Lightning Flashes or Stray Headlights;Utility Grade Photocontrols Special Features, cULus Certified Standards Met, Contact Position At Night Normally Closed;Single-Pole;Single-Throw Switch Type, 120 V Voltage Rating, 1 yr Warranty, 1800 W Wattage, 2 lb/EA Weight
Features
Utility Grade photo controls. Built-in time delay prevents false cycling caused by lightning flashes or stray headlights.
Special Features
Utility Grade Photocontrols;Built-In Time Delay Prevents False Cycling Caused by Lightning Flashes or Stray Headlights
Short Description
Photo Cell, 120 V, 1800 W, 1 CT
Description
1800W TURNLOK PHOTO CELL
Additional Information
Switch Type
Single-Pole;Single-Throw;Contact Position At Night Normally Closed
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+158 °F
Standards Met
cULus Certified
Warranty
1 yr
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
P2275
Brand
Precision Multi Controls
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
2 lb/EA
Weight per each
2