PRUNY105 - 1/2" Female to Male Union

Plastibond

  • $124.06 (Each)
  • $124.06 (Each)

  • $2,481.20 (Per 20)
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
PRUNY105
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY105
Description
1/2" Female to Male Union
1/2 Female to Male Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207831 / 00784011207831
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.06 (Each)
Standard Packaging
$2,481.20 (Per 20)
Resources
Images
 
 
PRUNY105 - Small Image
 
PRUNY105 - Large Image
Attachments
 
 
PRUNY105 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Diameter
2 INCH
Length
2.38 Inch
Descriptions
Description
1/2" FEMALE TO MALE UNION
Product Type
Conduit Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.38 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2.38 INCH; UL (CANADA AND US), UL 1203, CSA C22.2, ETL APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001
Manufacturer Information
Manufacturers Part Number
PRUNY105
Brand
PLASTIBOND
GTIN
00784011207831
UPC
784011207831
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/MALE
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRUNY105.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRUNY105.

1/2 Female to Male Union
  • Our Part #: UNY105
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNY105
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($124.06) ·
UNY105 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$124.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat