PRUNF405 - 1-1/4 Female to Female Union

Plastibond

  • $227.43 (Each)
  • $227.43 (Each)
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
PRUNF405
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF405
Description
1-1/4 Female to Female Union
1-1/4 Female to Female Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207749 / 00784011207749
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.43 (Each)
Resources
Images
 
 
PRUNF405 - Small Image
 
PRUNF405 - Large Image
Attachments
 
 
PRUNF405 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Length
2.25 INCH
Diameter
3 INCH
Descriptions
Description
1-1/4 FEMALE TO FEMALE UNION
Long Description
CONDUIT UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 2.25 INCH; UL (CANADA AND US), ETL APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.25 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Manufacturer Information
Manufacturers Part Number
PRUNF405
Brand
PLASTIBOND
Model
PRUNF
GTIN
00784011207749
UPC
784011207749
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FEMALE/FEMALE
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat