PRUNF305 - 1" Female to Female Union

Plastibond

  • $145.62 (Each)
  • $145.62 (Each)

  • $1,747.44 (Per 12)
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
PRUNF305
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF305
Description
1" Female to Female Union
Conduit Union, Female/Female Type; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; 2 Inch; Ul (Canada and Us), Ul 1203, Csa C22.2, Etl Approval; 2.75 Inch Diameter; 1 Inch Trade Size; REDH2OT[R] Brand
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207732 / 00784011207732
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.62 (Each)
Standard Packaging
$1,747.44 (Per 12)
Resources
Images
 
 
PRUNF305 - Small Image
 
PRUNF305 - Large Image
Attachments
 
 
PRUNF305 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Length
2 INCH
Diameter
2.75 INCH
Descriptions
Description
1" FEMALE TO FEMALE UNION
Product Type
Conduit Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.75 INCH DIAMETER; 1 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
CONDUIT UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2 INCH; UL (CANADA AND US), UL 1203, CSA C22.2, ETL APPROVAL; 2.75 INCH DIAMETER; 1 INCH TRADE SIZE; REDH2OT[R] BRAND
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRUNF305
Brand
PLASTIBOND
GTIN
00784011207732
UPC
784011207732
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.7
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat