PRSTA6 - 2" Redhot Alu Knockout Hub

Plastibond

  • $222.65 (Each)
  • $222.65 (Each)

  • $1,113.25 (Per 5)
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
PRSTA6
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTA6
Description
2" Redhot Alu Knockout Hub
Knockout Hub, Red Urethane (Inside) Gray PVC (Outside) Coated Aluminum Body, PVC Sealing Gasket Material; 4.25 Inch Dia X 3.75 Inch L Size; Ul, Csa Approval; Non Grounding; 2 Inch Trade Size; REDH2OT. Brand; ST Model
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218974 / 00784011218974
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.65 (Each)
Standard Packaging
$1,113.25 (Per 5)
Resources
Images
 
 
PRSTA6 - Large Image
Attachments
 
 
PRSTA6 - Specification Sheet
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
RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET
Dimensions and Weight
Size
4.25 INCH DIA X 3.75 INCH L
Descriptions
Description
2" REDHOT ALU KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 4.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL 514B APPROVAL; 2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET MATERIAL; 4.25 INCH DIA X 3.75 INCH L SIZE; UL, CSA APPROVAL; NON GROUNDING; 2 INCH TRADE SIZE; REDH2OT. BRAND; ST MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Ground Type
NON GROUNDING
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRSTA6
Model
ST
GTIN
00784011218974
UPC
784011218974
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRSTA6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRSTA6.

2 Al Knockout Hub
  • Our Part #: PBSTA6AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRSTA6
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.65) ·
PBSTA6AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat