PRST4 - 1-1/4" Knockout Hub

Plastibond

  • $120.01 (Each)
  • $120.01 (Each)

  • $1,800.15 (Per 15)

In-Stock: 4 available locally (Atlanta, GA) ( change location)
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
PRST4
Manufacturer
Plastibond
Manufacturer's Part Number
PRST4
Description
1-1/4" Knockout Hub
1-1/4 Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207398 / 00784011207398
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.01 (Each)
Standard Packaging
$1,800.15 (Per 15)
Stock Availability
Atlanta
4 (Check another store)
All Stores
32
Resources
Images
 
 
PRST4 - Large Image
Attachments
 
 
PRST4 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Size
3.25 INCH DIA
Descriptions
Description
1-1/4" KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1-1/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.25 INCH DIA SIZE; RIGID CONDUIT USED ON; UL 514B APPROVAL; NON-GROUNDING; 1-1/4 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Manufacturers Part Number
PRST4
Brand
PLASTIBOND
GTIN
00784011207398
UPC
784011207398
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
15
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
4 View Store

Distribution Centers

Location Stock Available
Phoenix
18 View Store
Tyler
2 View Store

A-L

Location Stock Available
Benton
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PRST4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRST4.

1-1/4 Knockout Hub
  • Our Part #: ST4
  • Atlanta Availability: 4
  • Total Availability: In Stock
  • MFR Part #: PRST4
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.01) ·
ST4 - Robroy/Plasti-Bond

Atlanta Availability: In Stock

Total Availability: In Stock

Book Price

$120.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat