PRHELB212X45 - 2-1/2" 45D Standard Elbow

Plastibond

  • $164.56 (Each)
  • $164.56 (Each)

  • $8,228.16 (Per 50)

  • $16,456.31 (Per 100)
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
PRHELB212X45
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-2-1/2X45
Description
2-1/2" 45D Standard Elbow
2-1/2X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200382 / 00784011200382
Weight per unit
13.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.56 (Each)
Carton
$164.56 (Each)
Standard Packaging
$8,228.16 (Per 50)
Resources
Images
 
 
PRHELB212X45 - Small Image
 
PRHELB212X45 - Large Image
Attachments
 
 
PRHELB212X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.063 Inch ID x 1.395 Inch OD; Threaded Protector Cap Color Blue
Description
2-1/2" 45D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; NIPPLE LENGTH 28 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Additional Information
Bend Angle
45 Degree
Bend Radius
10.5 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Model
PRHELB
Brand
PLASTIBOND
Manufacturers Part Number
PRHELB-2-1/2X45
GTIN
00784011200382
UPC
784011200382
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
13.65
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB212X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB212X45.

2-1/2X45 Standard Elbow
  • Our Part #: PBEL7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-2-1/2X45
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($164.56) ·
PBEL7 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$164.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat