PRHC0NDUIT3 - 3" Plasti-Bond Conduit

Plastibond

  • $518.38 (Per 10 Feet)
  • $51.84 (Per Foot)

  • $518.38 (Per 10 Feet)

  • $5,183.84 (Per 100 Feet)

  • $17,106.67 (Per 330 Feet)

In-Stock: 20 available locally (Longview, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHC0NDUIT3
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-3
Description
3" Plasti-Bond Conduit
3 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200085 / 00784011200085
Weight per unit
7.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$51.84 (Per Foot)
Carton
$518.38 (Per 10 Feet)
Standard Packaging
$17,106.67 (Per 330 Feet)
Stock Availability
Longview
20 Feet (Check another store)
All Stores
4,080 Feet
Resources
Images
 
 
PRHC0NDUIT3 - Large Image
Attachments
 
 
PRHC0NDUIT3 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Dimensions and Weight
Length
10 ft
Inner Diameter
3.09 Inch
Outer Diameter
3.58 Inch
Descriptions
Description
3" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER HOT GALVANIZED FINISH; 10 FT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Additional Information
Wall Thickness
0.205 Inch
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-3
Brand
PLASTIBOND
Model
PRCONDUIT
GTIN
00784011200085
UPC
784011200085
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
330 Ft
Weight per foot
7.08
Carton
10
Package
330
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL, UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRHC0NDUIT3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHC0NDUIT3.

Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit I...
  • Our Part #: PB3
  • Longview Availability: 20
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($518.38) · 330 ($17,106.67) ·
PB3 - Robroy/Plasti-Bond

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$51.84

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHC0NDUIT3, though they may not be 100% alike.

3" Perma Cote Conduit
  • MFR Part #: N/A
  • Manufacturer: PCT
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($524.84) · 330 Feet ($17,319.85) ·
PM300C0N - Robroy/Perma Cote

Check local availability

Total Availability: In Stock

Book Price

$524.84

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat