PRHC0NDUIT1 - 1" Plasti-Bond Conduit

Plastibond

  • $129.33 (Per 10 Feet)
  • $12.93 (Per Foot)

  • $129.33 (Per 10 Feet)

  • $1,293.34 (Per 100 Feet)

  • $16,425.42 (Per 1,270 Feet)

In-Stock: 200 available locally (Georgetown, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHC0NDUIT1
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1
Description
1" Plasti-Bond Conduit
1 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200030 / 00784011200030
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.93 (Per Foot)
Carton
$129.33 (Per 10 Feet)
Standard Packaging
$16,425.42 (Per 1,270 Feet)
Stock Availability
Georgetown
200 Feet (Check another store)
Austin RDC
1,230 Feet
All Stores
30,810 Feet
Resources
Images
 
 
PRHC0NDUIT1 - Large Image
Attachments
 
 
PRHC0NDUIT1 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Length
10 Foot
Inner Diameter
1.063 INCH
Outer Diameter
1.395 INCH
Descriptions
Description
1" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue
Additional Information
Applicable Standard
ISO 9001
Wall Thickness
0.126 INCH
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-1
Brand
PLASTIBOND
GTIN
00784011200030
UPC
784011200030
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Standard Package
1270 Foot
Weight
164 Pound per 100 Foot
Weight per foot
1.64
Carton
10
Package
1270
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRHC0NDUIT1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHC0NDUIT1.

Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit...
  • Our Part #: PB1
  • Georgetown Availability: 200
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-1
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.33) · 1,270 ($16,425.42) ·
PB1 - Robroy/Plasti-Bond

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$12.93

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRHC0NDUIT1, though they may not be 100% alike.

1 Conduit
  • MFR Part #: PVC-GRC-100
  • Manufacturer: NEC
  • Find: Similar Items
  • Pkg Sizes: 1,270 ($13,192.12) ·
PVCGRC100 - Nec Inc

Check local availability

Total Availability: In Stock

Book Price

$103.88

Per 10

QTY:
Each
Add
1 X 10FT PVC Coated
  • MFR Part #: N/A
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV1010CT00 - Calpipe Industries, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat