PRGUAT36 - 1" Redhot Guat Body With Alu Cover

Plastibond

  • $336.33 (Each)
  • $336.33 (Each)

  • $1,345.32 (Per 4)
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
PRGUAT36
Manufacturer
Plastibond
Manufacturer's Part Number
PRGUAT36
Description
1" Redhot Guat Body With Alu Cover
1 Guat Body With Al Cover
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
784011206186 / 00784011206186
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.33 (Each)
Standard Packaging
$1,345.32 (Per 4)
Resources
Images
 
 
PRGUAT36 - Small Image
 
PRGUAT36 - Large Image
Attachments
 
 
PRGUAT36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(2) Side, (1) Top
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Number of Hubs
3 IN
Shape
Round
Material, Color, and Finish
Style
T
Dimensions and Weight
Hub Size
1 INCH
Cover Opening Diameter
3 INCH
Descriptions
Description
1" REDHOT GUAT BODY WITH ALU COVER
Product Type
Conduit Body and Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; ROUND SHAPE; 1 INCH HUB SIZE; 3 HUB(S); UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/4 ENCLOSURE; EXTERNALLY THREADED COVER TYPE; GUAT STYLE; (3) SIDE HUB LOCATION; EXTERNAL HUB TYPE; 3 INCH COVER OPENING DIAMETER; INCLUDES COPPER-FREE ALUMINUM COVER; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI C33.27,
Long Description
CONDUIT BODY AND COVER, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; ROUND SHAPE; 1 INCH HUB SIZE; 3 HUB(S); UL 514A/514D/1203, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Cover Material Copper-Free Aluminum; Applicable Standard ANSI C 33.27, NEC/CEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Manufacturer Information
Manufacturers Part Number
PRGUAT36
Brand
PLASTIBOND
Model
GUAT
GTIN
00784011206186
UPC
784011206186
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2
Carton
1
Package
4
Uses, Certifications, and Standards
Enclosure
NEMA/EEMAC 3/4, Class I Div 1/2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Approval
UL 514A/514D/1203, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat