PBC1054 - 4" Plasti-Bond Pipe Strap

Plastibond

  • $54.48 (Each)
  • $54.48 (Each)

  • $1,362.10 (Per 25)

  • $5,448.41 (Per 100)

In-Stock: 4 available at other locations ( find a store with stock)
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
PBC1054
Manufacturer
Plastibond
Manufacturer's Part Number
PBC105-4
Description
4" Plasti-Bond Pipe Strap
Conduit Strap, Conduit to Strut Type; 12 Gauge Ferrous Metal Material; 20 Mil Gray PVC Coated (Exterior) Finish; 2-Piece Construction; 4 Inch Trade Size; REDH2OT[R] Brand; Includes Stainless Steel Hardware
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211944 / 00784011211944
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.48 (Each)
Carton
$54.48 (Each)
Standard Packaging
$1,362.10 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
PBC1054 - Specification Sheet
Images
 
 
PBC1054 - Large Image
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Additional Information
Includes Stainless Steel Hardware; Applicable Standard ETL, UL (Canada and US), ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Construction
2-Piece
Description
4" PLASTI-BOND PIPE STRAP
Extra Long Description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 4 INCH TRADE SIZE; THICKNESS 11 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 4 INCH TRADE SIZE; REDH2OT[R] BRAND; INCLUDES STAINLESS STEEL HARDWARE
Product Type
Conduit Strap
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBC105-4
GTIN
00784011211944
UPC
784011211944
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.61
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat