PB2 - 2" Plastibond Conduit

Plastibond

  • $27.12 (Each)
  • $27.12 (Each)

  • $271.18 (Per 10)

  • $2,711.80 (Per 100)

  • $16,541.98 (Per 610)

In-Stock: 1,490 available locally (Gonzales, LA) (change location)
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
PB2
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-2
Description
2" Plastibond Conduit
Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.146 In Wall Thickness, Threaded End Style, 358 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200061 / 00784011200061
Weight per unit
3.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.12 (Each)
Carton
$271.18 (Per 10)
Standard Packaging
$16,541.98 (Per 610)
Stock Availability
Gonzales
1,490 (Check another store)
Baton Rouge
110
All Stores
9,230
Resources
Images
 
 
PB2 - Small Image
 
PB2 - Large Image
 
PB2 - Large Image
Attachments
 
 
PB2 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Color
Blue
Dimensions and Weight
Length
10 ft
Inner Diameter
2.083 INCH
Outer Diameter
2.455 INCH
Descriptions
Description
2" PLASTIBOND CONDUIT
Product Type
Wall Conduit
Long Description
Wall Conduit, 2 in Trade Size, 2.455 in Conduit Outer Diameter, 2.083 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.146 in Wall Thickness, Threaded End Style, 358 lb/100 ft
Features
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Short Description
Wall Conduit, 2 in x 10 ft, Steel, Blue
Special Features
Coupling Included
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue
Additional Information
Conduit Outer Diameter
2.455 in
Conduit Inner Diameter
2.083 in
Wall Thickness
0.146 in
End Style
Threaded
Standards Met
UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
package quantity
610 PK;10 CT
Made in USA
yes
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-2
Brand
PLASTIBOND
GTIN
00784011200061
UPC
784011200061
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
358 lb/100 ft
Standard Package
610 Foot
Weight per each
3.58
Carton
10
Package
610
Uses, Certifications, and Standards
Application
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PB2.
Jump To:

Similar Items

Similar items are close alternatives to PB2, though they may not be 100% alike.

2 X 10FT PVC Coated
  • Our Part #: PV2010CT00
  • Gonzales Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV2010CT00
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.03) ·
PV2010CT00 - Calpipe Industries, Inc

Gonzales Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat