PB1 - 1" Plasti-Bond Conduit

Plastibond

  • $12.93 (Each)
  • $12.93 (Each)

  • $129.33 (Per 10)

  • $1,293.34 (Per 100)

  • $16,425.42 (Per 1,270)

In-Stock: 20 available locally (Tyler, TX) ( change location)
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
PB1
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1
Description
1" Plasti-Bond Conduit
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200030 / 00784011200030
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.93 (Each)
Carton
$129.33 (Per 10)
Standard Packaging
$16,425.42 (Per 1,270)
Stock Availability
Tyler
20 (Check another store)
All Stores
33,740
Resources
Images
 
 
PB1 - Large Image
 
PB1 - Large Image
Attachments
 
 
PB1 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Color
Blue
Dimensions and Weight
Length
10 ft
Inner Diameter
1.063 INCH
Outer Diameter
1.395 INCH
Descriptions
Description
1" PLASTI-BOND CONDUIT
Product Type
Wall Conduit
Long Description
Wall Conduit, 1 in Trade Size, 1.395 in Conduit Outer Diameter, 1.063 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.126 in Wall Thickness, Threaded End Style, 164 lb/100 ft
Features
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Short Description
Wall Conduit, 1 in x 10 ft, Steel, Blue
Special Features
Coupling Included
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Blue
Additional Information
Conduit Outer Diameter
1.395 in
Conduit Inner Diameter
1.063 in
Wall Thickness
0.126 in
End Style
Threaded
Standards Met
UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
package quantity
1270 PK;10 CT
Made in USA
yes
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-1
Brand
PLASTIBOND
GTIN
00784011200030
UPC
784011200030
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
164 lb/100 ft
Standard Package
1270 Foot
Weight per each
1.64
Carton
10
Package
1270
Uses, Certifications, and Standards
Application
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PB1.
Jump To:

Similar Items

Similar items are close alternatives to PB1, though they may not be 100% alike.

1 Conduit
  • MFR Part #: PVC-GRC-100
  • Manufacturer: NEC
  • Find: Similar Items
  • Pkg Sizes: 1,270 ($13,192.12) ·
PVCGRC100 - Nec Inc

Check local availability

Total Availability: In Stock

Book Price

$103.88

Per 10

QTY:
Each
Add
1 X 10FT PVC Coated
  • MFR Part #: N/A
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV1010CT00 - Calpipe Industries, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat