LB38 - 1" Form 8 LB Fitting

Plastibond

  • $146.47 (Each)
  • $146.47 (Each)

  • $1,171.76 (Per 8)

In-Stock: 8 available locally (Denver, CO) ( change location)
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
LB38
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLB38
Description
1" Form 8 LB Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.83 Inch Height Size; Rigid Conduit Used On; 1 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203550 / 00784011203550
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.47 (Each)
Standard Packaging
$1,171.76 (Per 8)
Stock Availability
Denver
8 (Check another store)
All Stores
100
Resources
Images
 
 
LB38 - Large Image
Attachments
 
 
LB38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
1 INCH
Size
1.83 Inch Height
Descriptions
Description
1" FORM 8 LB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.83 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLB38
Brand
PLASTIBOND
GTIN
00784011203550
UPC
784011203550
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.9
Carton
1
Package
8
Uses, Certifications, and Standards
Configuration
LB
Installation
SCREW
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Denver Area

Location Stock Available
Denver
8 View Store

A-L

Location Stock Available
Gonzales
57 View Store

M-Z

Location Stock Available
Terrell
3 View Store
These alternate items can be purchased instead of LB38.
Jump To:

Similar Items

Similar items are close alternatives to LB38, though they may not be 100% alike.

LB38 1IN Form 8 LB Body - PVC Coated
  • MFR Part #: PV1000LB38
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.39) ·
PV1000LB38 - Calpipe Industries, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$99.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat