C105114AL - 1-1/2" Plast-Bond Pipe Strap

Plasti-Bond

  • $27.65 (Each)
  • $27.65 (Each)

  • $2,765.36 (Per 100)

In-Stock: 220 available at other locations ( find a store with stock)
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
C105114AL
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PBC105-1-1/2
Description
1-1/2" Plast-Bond Pipe Strap
Conduit Strap, Conduit to Strut Type; 12 Gauge Ferrous Metal Material; 20 Mil Gray PVC Coated (Exterior) Finish; 2-Piece Construction; 1-1/2 Inch Trade Size; REDH2OT[R] Brand; Approval Etl, Ul (Canada and Us); Includes Stainless Steel Hardware
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211890 / 00784011211890
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.65 (Each)
Carton
$27.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
220
Resources
Images
 
 
C105114AL - Large Image
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
12 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Additional Information
Approval ETL, UL (Canada and US); Includes Stainless Steel Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Construction
2-Piece
Description
1-1/2" PLAST-BOND PIPE STRAP
Extra Long Description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1-1/2 INCH TRADE SIZE; THICKNESS 12 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 12 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1-1/2 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL ETL, UL (CANADA AND US); INCLUDES STAINLESS STEEL HARDWARE
Product Type
Conduit Strap
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PBC105-1-1/2
Model
PBC105
GTIN
00784011211890
UPC
784011211890
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 220

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
89 View Store

A-L

Location Stock Available
Athens
3 View Store
Gonzales
128 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat