38X112FWZJ - 3/8 X 1-1/2 Fender Washer Zinc

Peco Fasteners

  • $28.67 (Per 100)
  • $0.29 (Each)

  • $28.67 (Per 100)

  • $344.04 (Per 1,200)

In-Stock: 300 available locally (Killeen, TX) (change location)
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
38X112FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X112FWZJ
Description
3/8 X 1-1/2 Fender Washer Zinc
Fender Washer, Steel, 3/8 In (Id);1-1/2 In (Od) Diameter, 0.08 In Thickness, 3/8 In Inside, 1-1/2 In Outside Diameter, 2.2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962729 / 00705591962729
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.29 (Each)
Carton
$28.67 (Per 100)
Standard Packaging
$344.04 (Per 1,200)
Stock Availability
Killeen
300 (Check another store)
Austin RDC
3,000
All Stores
34,700
Resources
Images
 
 
38X112FWZJ - Large Image
 
38X112FWZJ - Large Image
 
38X112FWZJ - Small Image
Attachments
 
 
38X112FWZJ - Specification Sheet
Other Links
 
 
38X112FWZJ - Other
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
Steel
Dimensions and Weight
Thickness
0.08 in
Diameter
3/8 in (ID);1-1/2 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, 3/8 in (ID);1-1/2 in (OD) Diameter, 0.08 in Thickness, 3/8 in Inside, 1-1/2 in Outside Diameter, 2.2 lb
Short Description
Fender Washer, Steel, 3/8 in (ID);1-1/2 in (OD), 100 JR
Description
3/8 X 1-1/2 FENDER WASHER ZINC
extra long description
PECO 38X112FWZJ 3/8X1-1/2 FENDER WA
Additional Information
Inside Diameter
3/8 in
outside diameter
1-1/2 in
package quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X112FWZJ
GTIN
00705591962729
UPC
705591962729
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
2.2 lb
Weight per each
0.022
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,700

Location search:

* All prices subject to change.

Begin Live Chat