2703J - 1/4 X 1 Zamac Hammer Screw Anchor

Peco Fasteners

  • $85.02 (Per 100)
  • $0.85 (Each)

  • $85.02 (Per 100)

  • $510.12 (Per 600)

In-Stock: 600 available locally (Centennial, CO) (change location)
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
2703J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2703J
Description
1/4 X 1 Zamac Hammer Screw Anchor
Hammer Drive Anchor, 1 In Length, 1/4 In Diameter, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964440 / 00705591964440
Weight per unit
0.0175 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.85 (Each)
Carton
$85.02 (Per 100)
Standard Packaging
$510.12 (Per 600)
Stock Availability
Centennial
600 (Check another store)
Denver
300
All Stores
4,300
Resources
Images
 
 
2703J - Large Image
 
2703J - Small Image
Attachments
 
 
2703J - Specification Sheet
Other Links
 
 
2703J - Other
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
1 in
Diameter
1/4 in
Descriptions
Product Type
Hammer Drive Anchor
Long Description
Hammer Drive Anchor, 1 in Length, 1/4 in Diameter, 1.75 lb
Features
Peco fasteners 1/4 x 1 zamac hammer sc 100 per jar
Short Description
Hammer Screw Anchor, 1 in
Description
1/4 X 1 ZAMAC HAMMER SCREW ANCHOR
extra long description
PECO 2703J 1/4X1 ZAMAC HAMMER SCREW
Additional Information
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2703J
GTIN
00705591964440
UPC
705591964440
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
100
Packaging
Weight
1.75 lb
Weight per each
0.0175
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2703J.
Jump To:

Similar Items

Similar items are close alternatives to 2703J, though they may not be 100% alike.

Zamac Anchor, 1/4 In. Diameter, 1 In. Length, 1/4 In. Drill Size, Flat Head Type...
  • Our Part #: ZAS100
  • Centennial Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZAS100
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($75.37) ·
ZAS100 - L.H. Dottie CO.

Centennial Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat