12JC - #12 X 100' Single Jack Chain Bright Galvanized

Peco Fasteners

  • $86.50 (Per 100 Feet)
  • $0.87 (Per Foot)

  • $86.50 (Per 100 Feet)

In-Stock: 400 available locally (Bryan, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12JC
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12JC
Description
#12 X 100' Single Jack Chain Bright Galvanized
Jack Chain, 100 FT Length, 29 LB (Steel);20 LB (Brass) Load Rating, 0.225 In Inside, 12 Ga Thickness, 8.8 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
31151606 - Jack chains
UPC/GTIN
705591200043 / 00705591200043
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$0.87 (Per Foot)
Carton
$86.50 (Per 100 Feet)
Stock Availability
Bryan
400 Feet (Check another store)
Houston RDC
300 Feet
All Stores
9,200 Feet
Resources
Images
 
 
12JC - Large Image
 
12JC - Small Image
Specifications Sheets
 
 
12JC - Specification Sheet
Attachments
 
 
12JC - Specification Sheet
Other Links
 
 
12JC - Other
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
100 ft
Thickness
12 ga
Descriptions
Product Type
Jack Chain
Long Description
Jack Chain, 100 ft Length, 29 lb (Steel);20 lb (Brass) Load Rating, 0.225 in Inside, 12 ga Thickness, 8.8 lb
Short Description
Jack Chain, 100 ft
extra long description
PECO 12JC #12 JACK CHAIN - 100 FOOT
Description
#12 X 100' SINGLE JACK CHAIN BRIGHT GALVANIZED
Additional Information
Load Rating
29 lb (Steel);20 lb (Brass)
Inside Diameter
0.225 in
Standards Met
Meets NACM and Federal Specification
package quantity
100 CT
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12JC
GTIN
00705591200043
UPC
705591200043
Taxonomies, Classifications, and Categories
Type
Jack Chain
Category Description
Miscellaneous commercial & industrial devices
Trade Size
Trade Size
12
Availability
minimum qty
100
Packaging
Weight
8.8 lb
Weight per foot
8.8
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12JC.
Jump To:

Similar Items

Similar items are close alternatives to 12JC, though they may not be 100% alike.

#12 Jack Chain 100' Box
  • Our Part #: JC12100
  • Bryan Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JC12100 - Westex Wholesale

Bryan Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat