12FHNUSSZJ - 1/2-13 Finished Hex Nut Zinc

Peco Fasteners

  • $27.93 (Per 100)
  • $0.28 (Each)

  • $27.93 (Per 100)

  • $167.58 (Per 600)

In-Stock: 200 available locally (Natchitoches, LA) (change location)
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
12FHNUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12FHNUSSZJ
Description
1/2-13 Finished Hex Nut Zinc
Hex Nut, Stainless Steel, Zinc Plated, 1/2 In - 13 Thread Size, Uss Thread Type, 1/2 In Diameter, 3.45 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962323 / 00705591962323
Weight per unit
0.0346 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$27.93 (Per 100)
Standard Packaging
$167.58 (Per 600)
Stock Availability
Natchitoches
200 (Check another store)
Alexandria
200
All Stores
50,500
Resources
Images
 
 
12FHNUSSZJ - Large Image
 
12FHNUSSZJ - Small Image
Attachments
 
 
12FHNUSSZJ - Specification Sheet
Other Links
 
 
12FHNUSSZJ - Other
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
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in
Size
1/2
Descriptions
Long Description
Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13 Thread Size, USS Thread Type, 1/2 in Diameter, 3.45 lb
Product Type
Hex Nut
Short Description
Hex Nut, Stainless Steel, Zinc Plated, 1/2 in - 13, 1/2 in
extra long description
PECO 12FHNUSSZJ 1/2-13 FINISHED HEX
Description
1/2-13 FINISHED HEX NUT ZINC
Additional Information
Thread Size
1/2 in - 13
Thread Type
USS
Drive Type
Hex
package quantity
100 CT
Head Style
Hex
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12FHNUSSZJ
GTIN
00705591962323
UPC
705591962323
Taxonomies, Classifications, and Categories
Type
Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
3.45 lb
Weight per each
0.0346
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,500

Location search:

* All prices subject to change.

Begin Live Chat