WPRB13BR - Weather Proof Cover Round 3 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $4.61 (Each)
  • $4.61 (Each)

  • $36.86 (Per 8)

  • $460.79 (Per 100)

In-Stock: 13 available locally (Henderson, TX) ( change location)
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
WPRB13BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB13-BR
Description
Weather Proof Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007117660 / 0785007117660 / 00785007117660
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$4.61 (Each)
Standard Packaging
$36.86 (Per 8)
Stock Availability
Henderson
13 (Check another store)
Nacogdoches
15
All Stores
373
Resources
Images
 
 
WPRB13BR - Small Image
 
WPRB13BR - Large Image
 
WPRB13BR - Large Image
Other Links
 
 
WPRB13BR - Other
 
WPRB13BR - Other
Brochures
 
 
WPRB13BR - Brochure
Attachments
 
 
WPRB13BR - Specification Sheet
Specifications Sheets
 
 
WPRB13BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Bronze
Finish
Metallic
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF COVER ROUND 3 HOLE 1/2 BRONZE
Extra Long Description
PAS WPRB13BR WP COVER ROUND 3 HOLE
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze.
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
8 PK;1 CT
Standards Met
UL Listed;ECCN EAR99
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB13BR
Sub Brand
Pass & Seymour
GTIN
00785007117660
UPC
785007117660
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPRB13BR.
Jump To:

Similar Items

Similar items are close alternatives to WPRB13BR, though they may not be 100% alike.

Cross Referenced

These items are similar to WPRB13BR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7308 Eaton Wiring Devices 00786189073089
36834 Morris 00601986368346
30377Z Mulberry 00095327311250
WPRB13-BR Legrand Pass & Seymour 00785007117660
5197-2 Raco 00050169519721
5197-7 Raco 00050169519776
LV330Z Raco 00092326110525
C103A RAB Lighting 00019813934358
Y3-BR Thomas & Betts n/a
WCR250B Appleton Electric n/a
WCR350B Appleton Electric n/a
30372Z Mulberry 00095327311212
RC-3-BR Orbit Industries 00835243006614
WCR350B O-Z Gedney 00687855032143
WPRB12-BR Legrand Pass & Seymour 00785007860610
DSS-3-BR Thomas & Betts 00042269810617
WRC350B Topaz 00751338855823

* All prices subject to change.

Begin Live Chat