WPRB11 - Weather Proof Cover Round 1 Hole 1/2

Legrand-Pass & Seymour

  • $4.48 (Each)
  • $4.48 (Each)

  • $35.86 (Per 8)

  • $448.23 (Per 100)
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
WPRB11
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB11
Description
Weather Proof Cover Round 1 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007117066 / 0785007117066 / 00785007117066
Weight per unit
0.3425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$4.48 (Each)
Standard Packaging
$35.86 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
333
Resources
Images
 
 
WPRB11 - Small Image
 
WPRB11 - Large Image
 
WPRB11 - Large Image
Other Links
 
 
WPRB11 - Other
 
WPRB11 - Other
Brochures
 
 
WPRB11 - Brochure
Attachments
 
 
WPRB11 - Specification Sheet
Specifications Sheets
 
 
WPRB11 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF COVER ROUND 1 HOLE 1/2
Extra Long Description
PAS WPRB11 WP COVER ROUND 1 HOLE 1/
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Gray.
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.34 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, One 1/2" Hole
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
8 PK;1 CT
Standards Met
UL Listed;ECCN EAR99
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB11
Sub Brand
Pass & Seymour
GTIN
00785007117066
UPC
785007117066
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.34 lb/EA
Weight per each
0.3425
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPRB11.
Jump To:

Similar Items

Similar items are close alternatives to WPRB11, though they may not be 100% alike.

Cross Referenced

These items are similar to WPRB11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30367 Mulberry 00095327303675
WPRB11 Legrand Pass & Seymour 00785007117066
Y1 Perfect Line n/a
381 Raco n/a
5193-0 Raco 00050169519301
CR1 Teddico-BWF n/a
S1 Thomas & Betts n/a
PMCA1 Barron Lighting Group n/a
WPR-1 Big Beam n/a
RB51930 Bryant Electric 00781786519305
TP7300 Eaton Wiring Devices 00786189073003
430.0765-E Emergi-Lite n/a
2P Exceline Genlyte n/a
36810 Morris 00601986368100
MPIWP Philips Luminaires n/a
5193-5 Raco 00050169519356
LV310S Raco 00092326111492
C100 RAB Lighting 00019813934006
XC1 RAB Lighting 00019813934518
931-1 Teddico-BWF 00087115009319
CR-1V Teddico-BWF 00087115280060
S-1-RD Thomas & Betts 00042269718012
Y1 Thomas & Betts n/a
WCR150 Appleton Electric 00687855030217
RC-1 Orbit Industries 00835243006539
S-49 Thomas & Betts n/a
S211E Thomas & Betts 00042269652361
WRC150 Topaz 00751338811324
XTY1 Topaz n/a

* All prices subject to change.

Begin Live Chat