WPEX1 - 1G 1 Extension Ring 9.5 Cu In

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

  • $0.00 (Per 100)

In-Stock: 22 available locally (Tyler, TX) ( change location)
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
WPEX1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX1
Description
1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785007117004 / 0785007117004 / 00785007117004
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
22 (Check another store)
All Stores
275
Resources
Images
 
 
WPEX1 - Small Image
 
WPEX1 - Large Image
 
WPEX1 - Large Image
Other Links
 
 
WPEX1 - Other
 
WPEX1 - Other
Brochures
 
 
WPEX1 - Brochure
Attachments
 
 
WPEX1 - Specification Sheet
Specifications Sheets
 
 
WPEX1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Box
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.5 in
Size
5"
Width
2.75 in
Descriptions
Construction
Weatherproof
Description
1G 1 EXTENSION RING 9.5 CU IN
Extra Long Description
PAS WPEX1 1G 1 EXTENSION RING 9.5 C
Features
Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray.
Long Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA
Product Type
Weatherproof Extension Ring
Short Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
1 ct
Standards Met
UL Listed;ECCN EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX1
Sub Brand
Pass & Seymour
GTIN
00785007117004
UPC
785007117004
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.27 lb/EA
Weight per each
0.2675
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPEX1.
Jump To:

Similar Items

Similar items are close alternatives to WPEX1, though they may not be 100% alike.

Cross Referenced

These items are similar to WPEX1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30229 Mulberry 00095327302296
WPEX1 Legrand Pass & Seymour 00785007117004
ET1 Perfect Line n/a
5406-0 Raco 00050169540602
950 Raco n/a
EXR1 Teddico-BWF n/a
IHE Thomas & Betts 00042269393363
RB54060 Bryant Electric 00781786540606
TP7120 Eaton Wiring Devices 00786189071207
36510 Morris 00601986365109
SE000S Raco 00092326111829
10XR-1 Teddico-BWF 00087115010131
EXR-1V Teddico-BWF 00087115350077
ET1 Thomas & Betts n/a
WDX110 Appleton Electric 00687855030682
WDX150 Appleton Electric 00687855030668
WDX175 Appleton Electric 00687855030675
WE1 Appleton Electric 00687855030361
EXR-1 Orbit Industries 00835243006140
ET11-22 Thomas & Betts n/a
ETF11-22 Thomas & Betts n/a
IHD4-1 Thomas & Betts 00042269393394
IHD4-2 Thomas & Betts 00042269393400
WB1EXT Topaz 00751338851115

* All prices subject to change.

Begin Live Chat