WPBP50CC - Weather Proof Accessories Box Plug 1/2 3PK (M12)

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

In-Stock: 10 available locally (Cabot, AR) ( change location)
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
WPBP50CC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBP50-CC
Description
Weather Proof Accessories Box Plug 1/2 3PK (M12)
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007264913 / 0785007264913 / 00785007264913
Weight per unit
0.0733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Cabot
10 (Check another store)
Little Rock
80
All Stores
757
Resources
Images
 
 
WPBP50CC - Small Image
 
WPBP50CC - Large Image
 
WPBP50CC - Large Image
Other Links
 
 
WPBP50CC - Other
 
WPBP50CC - Other
Attachments
 
 
WPBP50CC - Specification Sheet
Brochures
 
 
WPBP50CC - Brochure
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
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
WEATHER PROOF ACCESSORIES BOX PLUG 1/2 3PK (M12)
Extra Long Description
PAS WPBP50CC WP ACCESSORIES BOX PLU
Features
Weatherproof Threaded Closure Plug 1/2", Gray.
Long Description
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 lb/EA
Product Type
Weatherproof Closure Plug
Short Description
3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
For Use With
Interior and Exterior;Universal Aluminum Mounting Plates
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
12 CT
Standards Met
UL Listed;ECCN EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBP50CC
Sub Brand
Pass & Seymour
GTIN
00785007264913
UPC
785007264913
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.07 lb/EA
Weight per each
0.0733
Carton
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPBP50CC.
Jump To:

Similar Items

Similar items are close alternatives to WPBP50CC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat