WPBD352 - Weather Proof Deep Box 2G 5 Hole 3/4

Legrand-Pass & Seymour

  • $23.87 (Each)
  • $23.87 (Each)

  • $95.47 (Per 4)

  • $2,386.69 (Per 100)

In-Stock: 268 available at other locations ( find a store with stock)
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
WPBD352
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD352
Description
Weather Proof Deep Box 2G 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.75 In Height, 1.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116014 / 0785007116014 / 00785007116014
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.87 (Each)
Carton
$23.87 (Each)
Standard Packaging
$95.47 (Per 4)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
268
Resources
Images
 
 
WPBD352 - Small Image
 
WPBD352 - Large Image
 
WPBD352 - Large Image
Other Links
 
 
WPBD352 - Other
 
WPBD352 - Other
Brochures
 
 
WPBD352 - Brochure
Attachments
 
 
WPBD352 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.75 in
Length
4.5 in
Size
5"
Width
4.5 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF DEEP BOX 2G 5 HOLE 3/4
Extra Long Description
PAS WPBD352 WP DEEP BOX 2G 5 HOLE 3
Features
Weatherproof 2 Gang Deep Box, 5 Hole 3/4" with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.75 in Height, 1.3 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, Gray, 2 Gangs
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Deep
Cable Entry
Bottom, Back, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Wall Mount
Number Of Knockouts
5
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 CT;4 Pk
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBD352
Sub Brand
Pass & Seymour
GTIN
00785007116014
UPC
785007116014
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.3 lb/EA
Weight per each
1.31
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPBD352.
Jump To:

Similar Items

Similar items are close alternatives to WPBD352, though they may not be 100% alike.

Cross Referenced

These items are similar to WPBD352 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36130 Morris 00601986361309
30587 Mulberry 00095327305877
WPBD352 Legrand Pass & Seymour 00785007116014
SD475S Raco 00092326112871
DB75-22XV Teddico-BWF 00087115271303
RB53880 Bryant Electric 00781786538801
36380 Morris 00601986363808
30595 Mulberry 00095327305952
5388-0 Raco 00050169538807
DD575S Raco 00092326100335
DTB-75V Teddico-BWF 00087115271839
2IHD5-2 Thomas & Betts 00042269393622
LTD14-22 Thomas & Betts n/a
WDP275 Appleton Electric 00687855030736
2DB75-5 Orbit Industries 00835243007789
WDB2575 Topaz 00751338850873

* All prices subject to change.

Begin Live Chat