WPBD23 - Weather Proof Deep Box 1G 3 Hole 1/2

Legrand-Pass & Seymour

  • $17.76 (Each)
  • $17.76 (Each)

  • $142.08 (Per 8)

  • $1,776.00 (Per 100)

In-Stock: 586 available at other locations ( find a store with stock)
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
WPBD23
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD23
Description
Weather Proof Deep Box 1G 3 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116038 / 0785007116038 / 00785007116038
Weight per unit
0.9144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.76 (Each)
Standard Packaging
$142.08 (Per 8)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
586
Resources
Images
 
 
WPBD23 - Small Image
 
WPBD23 - Large Image
 
WPBD23 - Large Image
Other Links
 
 
WPBD23 - Other
 
WPBD23 - Other
Brochures
 
 
WPBD23 - Brochure
Attachments
 
 
WPBD23 - Specification Sheet
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
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.75 in
Length
4.59 in
Size
4.59 x 2.82 x 2.75
Width
2.82 in
Descriptions
Construction
23
Description
WEATHER PROOF DEEP BOX 1G 3 HOLE 1/2
Extra Long Description
PAS WPBD23 WP DEEP BOX 1G 3 HOLE 1/
Features
Weatherproof 1 Gang Deep Box, 3 Hole 1/2", 23 Cu.In. with Threaded Holes, Gray (1 Hole each Side, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes
Special Features
Single Gang Deep Weatherproof Box
Additional Information
Box Depth
Deep
Cable Entry
Back, Bottom, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Plug Mount;Lug Mount
Number Of Knockouts
3
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBD23
Sub Brand
Pass & Seymour
GTIN
00785007116038
UPC
785007116038
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.91 lb/EA
Weight per each
0.9144
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Interior;Exterior
Capacity
23 cu.in
Standard
UL, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPBD23.
Jump To:

Similar Items

Similar items are close alternatives to WPBD23, though they may not be 100% alike.

Cross Referenced

These items are similar to WPBD23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53850 Bryant Electric 00781786538504
TP7074 Eaton Wiring Devices 00786189070743
36090 Morris 00601986360906
30583 Mulberry 00095327305839
1DB50-3 Orbit Industries 00835243005747
WPBD23 Legrand Pass & Seymour 00785007116038
5385-0 Raco 00050169538500
SD350S Raco 00092326110921
DB-5V Teddico-BWF 00087115380067
IHD3-1 Thomas & Betts 00042269393271
TD11-2 Thomas & Betts n/a
WDB1350 Topaz 00751338851078
WDM150 Appleton Electric 00687855030293
WDX150 Appleton Electric 00687855030668

* All prices subject to change.

Begin Live Chat