WPB352 - Weather Proof Box 2G 5 Hole 2EA End 3/4 Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

In-Stock: 4 available locally (San Angelo, TX) ( change location)
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
WPB352
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB352
Description
Weather Proof Box 2G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116618 / 0785007116618 / 00785007116618
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
San Angelo
4 (Check another store)
Abilene
16
All Stores
506
Resources
Images
 
 
WPB352 - Small Image
 
WPB352 - Large Image
 
WPB352 - Large Image
Other Links
 
 
WPB352 - Other
 
WPB352 - Other
 
WPB352 - Other
Attachments
 
 
WPB352 - Specification Sheet
Brochures
 
 
WPB352 - Brochure
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
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Size
4.50 x 4.50 x 2.24
Width
4.50 in
Descriptions
Construction
30.5
Description
WEATHER PROOF BOX 2G 5 HOLE 2EA END 3/4 GY
Extra Long Description
PAS WPB352 WP BOX 2G 5 HOLE 2EA END
Features
Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Two Gang Weatherproof Box
Additional Information
Box Depth
Shallow
Cable Entry
Back, Bottom, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Screw Mount
Number Of Knockouts
5
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB352
Sub Brand
Pass & Seymour
GTIN
00785007116618
UPC
785007116618
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.05 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Interior;Exterior
Capacity
30.5 cu.in
Standard
UL, CSA, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB352.
Jump To:

Similar Items

Similar items are close alternatives to WPB352, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB352 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53450 Bryant Electric 00781786534506
TP7106 Eaton Wiring Devices 00786189071061
36260 Morris 00601986362603
30248 Mulberry 00095327302487
WPB352 Legrand Pass & Seymour 00785007116618
5345-0 Raco 00050169534502
DB575S Raco 00092326110150
BD5-3/4 RAB Lighting 00019813905228
TGB75-5V Teddico-BWF 00087115190567
2IH5-2 Thomas & Betts 00042269394384
LT14-3 Thomas & Betts n/a
WSP275 O-Z Gedney 00687855030071
WB2575 Topaz 00751338818897
XWB12 Topaz n/a
S402CN ABB Low Voltage Products 00422693377014
2GM75-GY Leviton 00078477809129

* All prices subject to change.

Begin Live Chat