WPB35 - Weather Proof Box 1G 5 Hole 2EA End 3/4 Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

In-Stock: 8 available locally (San Angelo, TX) ( change location)
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
WPB35
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB35
Description
Weather Proof Box 1G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116601 / 0785007116601 / 00785007116601
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
San Angelo
8 (Check another store)
Abilene
30
All Stores
833
Resources
Images
 
 
WPB35 - Small Image
 
WPB35 - Large Image
 
WPB35 - Large Image
Other Links
 
 
WPB35 - Other
 
WPB35 - Other
 
WPB35 - Other
Attachments
 
 
WPB35 - Specification Sheet
Brochures
 
 
WPB35 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.09 in
Length
4.63 in
Size
5"
Width
2.86 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF BOX 1G 5 HOLE 2EA END 3/4 GY
Extra Long Description
PAS WPB35 WP BOX 1G 5 HOLE 2EA END
Features
Weatherproof 1 Gang Box, 5 Hole 3/4", 17.0 Cu.In., Gray (2 Holes Each End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Top, Back, Bottom
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Wall Mount
Number Of Knockouts
5
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB35
Sub Brand
Pass & Seymour
GTIN
00785007116601
UPC
785007116601
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.64 lb/EA
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
17 cu.in
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB35.
Jump To:

Similar Items

Similar items are close alternatives to WPB35, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB35 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1118 Eaton Wiring Devices 00032664250057
WPB35 Legrand Pass & Seymour 00785007116601
RB53310 Bryant Electric 00781786533103
TP7050 Eaton Wiring Devices 00786189070507
36060 Morris 00601986360609
30216 Mulberry 00095327302166
30218 Mulberry 00095327302180
5331-0 Raco 00050169533109
SB575S Raco 00092326110914
B5-3/4 RAB Lighting 00019813905068
B75-22V Teddico-BWF 00087115180711
DIH5-2-LM Thomas & Betts 00042269810273
IH5-2-LM Thomas & Betts 00042269393257
WSP175 Appleton Electric 00687855030330
21 Mulberry n/a
218 Mulberry n/a
3 Mulberry n/a
630 Mulberry n/a
1B75-5 Orbit Industries 00835243005358
IH5-2 Thomas & Betts 00042269393202
S107E Thomas & Betts 00042269650329
T14-22 Thomas & Betts 00785055202400
WB1575 Topaz 00751338818835
XWB6 Topaz n/a

* All prices subject to change.

Begin Live Chat