WPB342 - Weather Proof Box 2G 4 Hole 3/4

Legrand-Pass & Seymour

  • $19.40 (Each)
  • $19.40 (Each)

  • $97.02 (Per 5)

  • $1,940.49 (Per 100)

In-Stock: 312 available at other locations ( find a store with stock)
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
WPB342
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB342
Description
Weather Proof Box 2G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116557 / 0785007116557 / 00785007116557
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.40 (Each)
Carton
$19.40 (Each)
Standard Packaging
$97.02 (Per 5)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
312
Resources
Images
 
 
WPB342 - Small Image
 
WPB342 - Large Image
 
WPB342 - Large Image
Other Links
 
 
WPB342 - Other
 
WPB342 - Other
 
WPB342 - Other
Brochures
 
 
WPB342 - Brochure
Attachments
 
 
WPB342 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Size
5"
Width
4.50 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF BOX 2G 4 HOLE 3/4
Extra Long Description
PAS WPB342 WP BOX 2G 4 HOLE 3/4
Features
Weatherproof 2 Gang Box, 4 hole 3/4", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.1 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Bottom, Top, Back
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
3/4 in
Mounting Type
Wall Mount
Number Of Knockouts
4
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB342
Sub Brand
Pass & Seymour
GTIN
00785007116557
UPC
785007116557
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.1 lb/EA
Weight per each
1.048
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
30.5 cu.in
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB342.
Jump To:

Similar Items

Similar items are close alternatives to WPB342, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53430 Bryant Electric 00781786534308
TP7098 Eaton Wiring Devices 00786189070989
36240 Morris 00601986362405
30242 Mulberry 00095327302425
WPB342 Legrand Pass & Seymour 00785007116557
5343-0 Raco 00050169534304
DB475S Raco 00092326112253
BD4-3/4 RAB Lighting 00019813905211
TGB75-4V Teddico-BWF 00087115271525
2IH4-2 Thomas & Betts 00042269394308
LT14-2 Thomas & Betts 00785055202769
WSL275 O-Z Gedney 00687855030057
WB2475 Topaz 00751338818873

* All prices subject to change.

Begin Live Chat