WPB23W - Weather Proof Box 1G 3 Hole 1/2 WH

Legrand-Pass & Seymour

  • $5.66 (Each)
  • $5.66 (Each)

  • $67.89 (Per 12)

  • $565.75 (Per 100)

In-Stock: 145 available at other locations ( find a store with stock)
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
WPB23W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB23-W
Description
Weather Proof Box 1G 3 Hole 1/2 WH
Weatherproof 1 Gang Box, 3 Hole 1/2"", 18.5 Cu.In., Bronze ( 1 Hole Each End, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007117202 / 0785007117202 / 00785007117202
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Carton
$5.66 (Each)
Standard Packaging
$67.89 (Per 12)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
0
All Stores
145
Resources
Attachments
 
 
WPB23W - Specification Sheet
Images
 
 
WPB23W - Small Image
 
WPB23W - Large Image
Other Links
 
 
WPB23W - Other
 
WPB23W - Other
 
WPB23W - Other
Brochures
 
 
WPB23W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
5"
Descriptions
Construction
Dustproof
Description
WEATHER PROOF BOX 1G 3 HOLE 1/2 WH
Extra Long Description
PAS WPB23W WP BOX 1G 3 HOLE 1/2 WHI
Features
Corrosion Resistant, Weatherproof
Long Description
Weatherproof 1 Gang Box, 3 Hole 1/2"", 18.5 Cu.In.,Bronze ( 1 Hole Each End, 1 Hole in Back)
Product Type
WP Box 1G 3 Hole 1/2 White
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Box Depth
Shallow
Cable Entry
Back, Bottom, Top
Indoor/Outdoor
Both
Mounting Type
Screw Mount
Number Of Knockouts
3.0
Number Of Outlet
1
Number Of Outlets
1.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB23-W
GTIN
00785007117202
UPC
785007117202
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 145

Location search:
These alternate items can be purchased instead of WPB23W.
Jump To:

Similar Items

Similar items are close alternatives to WPB23W, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB23W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL5W GENERAL ELECTRIC n/a
IH31LMWH GENERAL ELECTRIC n/a
T11LWH GENERAL ELECTRIC n/a
WPB23W Legrand Pass & Seymour 00785007117202
TP7011 Eaton Wiring Devices 00786189070118
36012 Morris 00601986360128
30203W Mulberry 00095327310284
5320-1 Raco 00050169532010
5320-6 Raco 00050169532065
SB350WH Raco 00092326112215
B3W RAB Lighting 00019813905082
1503W-1 Teddico-BWF 00087115500007
B-5WV Teddico-BWF 00087115187208
DIH3-1-LM-WH Thomas & Betts 00042269810228
T11-LWH Thomas & Betts 00785055301875
30201W Mulberry 00095327310246
WSM150W O-Z Gedney 00687855031832
S100WHE Thomas & Betts 00042269650282
WB1350W Topaz 00751338865389

* All prices subject to change.

Begin Live Chat