WPB23BR - Weather Proof Box 1G 3 Hole 1/2 Bronze

Legrand-Pass & Seymour

  • $5.66 (Each)
  • $5.66 (Each)

  • $67.89 (Per 12)

  • $565.75 (Per 100)

In-Stock: 379 available at other locations ( find a store with stock)
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
WPB23BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB23-BR
Description
Weather Proof Box 1G 3 Hole 1/2 Bronze
Weatherproof Gang Box, Bronze, Silver, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007117653 / 0785007117653 / 00785007117653
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Carton
$5.66 (Each)
Standard Packaging
$67.89 (Per 12)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
0
All Stores
379
Resources
Images
 
 
WPB23BR - Small Image
 
WPB23BR - Large Image
 
WPB23BR - Large Image
Attachments
 
 
WPB23BR - Specification Sheet
Other Links
 
 
WPB23BR - Other
 
WPB23BR - Other
 
WPB23BR - Other
Brochures
 
 
WPB23BR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Bronze
Dimensions and Weight
Height
2.09 in
Length
4.63 in
Size
5"
Width
2.86 in
Descriptions
Construction
Dustproof
Description
WEATHER PROOF BOX 1G 3 HOLE 1/2 BRONZE
Extra Long Description
PAS WPB23BR WP BOX 1G 3 HOLE 1/2 BR
Features
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu. In., Bronze ( 1 Hole Each End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Bronze, Silver, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 18.5 cu. in, Silver, 1 Gang
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Shallow
Cable Entry
Top, Bottom, Back
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number Of Knockouts
2
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB23BR
Sub Brand
Pass & Seymour
GTIN
00785007117653
UPC
785007117653
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
18.5 cu.in
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB23BR.
Jump To:

Similar Items

Similar items are close alternatives to WPB23BR, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB23BR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSBBZ Chloride n/a
36014 Morris 00601986360142
30203Z Mulberry 00095327310291
WPB23-BR Legrand Pass & Seymour 00785007117653
5320-2 Raco 00050169532027
5320-7 Raco 00050169532072
SB350Z Raco 00092326110846
B3A RAB Lighting 00019813905501
1503AB-1 Teddico-BWF 00087115185235
B-5AV Teddico-BWF 00087115185204
DIH3-1-LM-BR Thomas & Betts 00042269810211
T11-LBR Thomas & Betts 00785055301868
30201Z Mulberry 00095327310253
WSM150B O-Z Gedney 00687855032464
S100BRE Thomas & Betts 00042269650275

* All prices subject to change.

Begin Live Chat