WP3479WH - N-Recessed Nickel F Conn WH (M20)

Legrand-On-Q

  • $1.77 (Each)
  • $1.77 (Each)

  • $35.40 (Per 20)

  • $212.40 (Per 120)

In-Stock: 22 available locally (Waxahachie, TX) (change location)
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
WP3479WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3479WH
Description
N-Recessed Nickel F Conn WH (M20)
Keystone Insert, Type F Connector, 500 V, White, Wall Plate, -55 °C Operating Temperature, 155 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428029182 / 00804428029182
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$35.40 (Per 20)
Standard Packaging
$212.40 (Per 120)
Stock Availability
Waxahachie
22 (Check another store)
DFW RDC
150
All Stores
3,723
Resources
Images
 
 
WP3479WH - Small Image
 
WP3479WH - Large Image
 
WP3479WH - Large Image
Brochures
 
 
WP3479WH - Brochure
Other Links
 
 
WP3479WH - Other
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
500 V
Material, Color, and Finish
Color
White
Descriptions
Product Type
Keystone Insert
Long Description
Keystone Insert, Type F Connector, 500 V, White, Wall Plate, -55 °C Operating Temperature, 155 °C Operating Temperature
Features
This high quality insert is for use in all Keystone Wall Plates.
Short Description
Keystone Insert, Type F, 500 V, White, Plastic
Special Features
Recessed Hex Nut Does Not Allow for Jack Rotation
extra long description
OnQ WP3479WH N-RECESSED NICEL F CON
Description
N-RECESSED NICKEL F CONN WH (M20)
Additional Information
Connector Type
Type F
Mounting Type
Wall Plate
Minimum Operating Temperature
-55 °C
Maximum Operating Temperature
155 °C
for use with
Wiring Device
package quantity
20 CT
Standards Met
RoHS Compliant;CSA CAN/CSA-C22.2 No Listed;UL Listing No: ANSI/UL 1863
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3479WH
GTIN
00804428029182
UPC
804428029182
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0022
Carton
20
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3479WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3479WH, though they may not be 100% alike.

Commercial Insert, White, Flush Mount, 0.03 LB
  • Our Part #: 55525EW
  • Waxahachie Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5552-5EW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($162.50) · 500 ($1,625.00) ·
55525EW - Eaton Wiring Devices

Waxahachie Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat