WP3475IV - Cat 5E QC A/B Keystone Conn Iv (M10)

Legrand-On-Q

  • $4.16 (Each)
  • $4.16 (Each)

  • $41.60 (Per 10)

  • $249.60 (Per 60)

In-Stock: 60 available locally (Nacogdoches, TX) (change location)
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
WP3475IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475-IV
Description
Cat 5E QC A/B Keystone Conn Iv (M10)
Keystone Insert, Structured Wiring Application, Ivory Color, 1 CT;10 PK Package Quantity, Easily Terminate All Four Pairs Using The Legrand Punch & Go Tool (AC3400);RJ45 Inserts Can Be Terminated With Any 110 Punchdown Tool Special Features, Eia/Tia 568A/B Standards Met, 0.04 LB Weight
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036678 / 00804428036678
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$41.60 (Per 10)
Standard Packaging
$249.60 (Per 60)
Stock Availability
Nacogdoches
60 (Check another store)
All Stores
75
Resources
Images
 
 
WP3475IV - Small Image
 
WP3475IV - Large Image
 
WP3475IV - Small Image
 
WP3475IV - Large Image
Other Links
 
 
WP3475IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Ivory
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Long Description
Keystone Insert, Structured Wiring Application, Ivory Color, 1 CT;10 PK Package Quantity, Easily Terminate All Four Pairs Using The Legrand Punch & Go Tool (AC3400);RJ45 Inserts Can Be Terminated With Any 110 Punchdown Tool Special Features, EIA/TIA 568A/B Standards Met, 0.04 lb Weight
Short Description
Keystone Insert, 1 CT;10 PK
Product Type
Keystone Insert
Special Features
Easily Terminate All Four Pairs Using The Legrand Punch & Go Tool (AC3400);RJ45 Inserts Can Be Terminated With Any 110 Punchdown Tool
extra long description
OnQ WP3475IV CAT 5E QC A/B KEYSTONE
Description
CAT 5E QC A/B KEYSTONE CONN IV (M10)
Additional Information
package quantity
1 CT;10 PK
Standards Met
EIA/TIA 568A/B
Manufacturer Information
Manufacturers Part Number
WP3475-IV
Brand
LEGRAND-ON-Q
GTIN
00804428036678
UPC
804428036678
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight
0.04 lb
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Structured Wiring
Enclosure
Housing Material: High Impact Flame Retardant Plastic
environmental conditions
0 to 93 (relative humidity, non-condensing)
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
60 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat