WP3460LA - Cat 6 RJ45 T568 A/B Conn La (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)

Availability: In Stock Locally
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
WP3460LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-LA
Description
Cat 6 RJ45 T568 A/B Conn La (M20)
This High Quality Insert Is For Use In All Keystone Wall Plates
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024378 / 00804428024378
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460LA - Small Image
 
WP3460LA - Large Image
Other Links
 
 
WP3460LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
RJ45 Female
Current Rating
1.5 (@ 20 degrees C)
Material, Color, and Finish
Color
Light Almond
Finish
Molded plastic chemically etched with diamond core finish
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Dimensions and Weight
Size
063 x 0.87 x 1.26 (16 x 22 x 32)
Descriptions
Product Type
Cat 6 RJ45 T568 A/B CNCTR La (M20)
extra long description
OnQ WP3460LA CAT 6 RJ45 T568 A/B CN
Description
CAT 6 RJ45 T568 A/B CONN LA (M20)
Long Description
This high quality insert is for use in all Keystone Wall Plates
Special Features
Keyed, Cat 6, RJ45, Keystone connector
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3460-LA
GTIN
00804428024378
UPC
804428024378
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Mounting
Keystone opening
Application
Residential
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3460LA.
Jump To:

Cross Referenced

These items are similar to WP3460LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6LA Bryant Electric 00883778504181
5546-6LA Eaton Wiring Devices 00032664662065
HXJ6LA Hubbell Wiring Device-Kellems 00662620284996
61110-RT6 Leviton 00078477600849
WP3460-LA Legrand Pass & Seymour 00804428024378
1078F6AL GENERAL ELECTRIC n/a
203416LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat