WP3451WH - Cat 5E RJ45 Coupler - WH (M20)

Legrand-On-Q

  • $10.24 (Each)
  • $10.24 (Each)

  • $204.80 (Per 20)

  • $1,228.80 (Per 120)

In-Stock: 60 available locally (Rome, GA) (change location)
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
WP3451WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3451-WH
Description
Cat 5E RJ45 Coupler - WH (M20)
The Cat 5E RJ45 Keystone Coupler In White Is Designed to Couple Two High-Speed Network Cables Seamlessly. This Female-to-Female Coupler Meets The Eia/Tia 568A Category 5E Specifications, Ensuring Superior Gigabit Performance Without The Need For Punch-Down Termination. Ideal For Extending Network Connections, It Provides A Reliable and Efficient Solution For Your Networking Needs.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428028796 / 00804428028796
Weight per unit
0.0321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.24 (Each)
Carton
$204.80 (Per 20)
Standard Packaging
$1,228.80 (Per 120)
Stock Availability
Rome
60 (Check another store)
Atlanta
60
All Stores
231
Resources
Images
 
 
WP3451WH - Large Image
 
WP3451WH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Finish
Molded plastic chemically etched with diamond core finish
Color
White
Dimensions and Weight
Size
0.75 x 0.57 x 1.2 (19.15 x 14.4 x 30.5)
Descriptions
Product Type
Cat 5E RJ45 Coupler - White (M20)
extra long description
OnQ WP3451WH CAT 5E RJ45 COUPLER -
Description
CAT 5E RJ45 COUPLER - WH (M20)
Long Description
The Cat 5e RJ45 Keystone Coupler in white is designed to couple two high-speed network cables seamlessly. This female-to-female coupler meets the EIA/TIA 568A Category 5e specifications, ensuring superior gigabit performance without the need for punch-down termination. Ideal for extending network connections, it provides a reliable and efficient solution for your networking needs.
Special Features
Cat 5e Coupler, RJ45 Connector, Keystone Insert
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3451-WH
GTIN
00804428028796
UPC
804428028796
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
RJ45 Female Cat 5e Coupler Keystone Insert
Packaging
Weight per each
0.0321
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
60 View Store
Marietta
7 View Store
Rome
60 View Store

Distribution Centers

Location Stock Available
Longview
28 View Store
Texarkana
63 View Store

A-L

Location Stock Available
Conway
9 View Store
Lufkin
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat