WP3451WH - Cat 5E RJ45 Coupler - WH (M20)

Legrand-On-Q

  • $10.55 (Each)
  • $10.55 (Each)

  • $211.00 (Per 20)

  • $1,266.00 (Per 120)

In-Stock: 115 available at other locations ( find a store with stock)
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
WP3451WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3451-WH
Description
Cat 5E RJ45 Coupler - WH (M20)
The Cat 5E RJ45 Keystone Coupler In White Is Designed to Couple Two High-Speed Network Cables Seamlessly. This Female-to-Female Coupler Meets The Eia/Tia 568A Category 5E Specifications, Ensuring Superior Gigabit Performance Without The Need For Punch-Down Termination. Ideal For Extending Network Connections, It Provides A Reliable and Efficient Solution For Your Networking Needs.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
43223300 - Datacom and network connectivity installation devices and equipment
UPC/EAN/GTIN
804428028796 / 0804428028796 / 00804428028796
Weight per unit
0.0321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Carton
$211.00 (Per 20)
Standard Packaging
$1,266.00 (Per 120)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
115
Resources
Images
 
 
WP3451WH - Small Image
 
WP3451WH - Large Image
Attachments
 
 
WP3451WH - Specification Sheet
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
White
Descriptions
Description
CAT 5E RJ45 COUPLER - WH (M20)
Extra Long Description
PAS WP3451WH CAT 5E RJ45 COUPLER -
Features
The Cat 5e RJ45 Keystone Coupler in white is designed to couple two high-speed network cables seamlessly. This female-to-female coupler meets the EIA/TIA 568A Category 5e specifications, ensuring superior gigabit performance without the need for punch-down termination. Ideal for extending network connections, it provides a reliable and efficient solution for your networking needs.
Long Description
The Cat 5e RJ45 Keystone Coupler in white is designed to couple two high-speed network cables seamlessly. This female-to-female coupler meets the EIA/TIA 568A Category 5e specifications, ensuring superior gigabit performance without the need for punch-down termination. Ideal for extending network connections, it provides a reliable and efficient solution for your networking needs.
Product Type
Cat 5E RJ45 Coupler - White (M20)
Additional Information
Cable Type
CAT5e
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3451-WH
GTIN
00804428028796
UPC
804428028796
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.0321
Carton
20
Package
120
Uses, Certifications, and Standards
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 115

Location search:

Greater West Monroe Area

Location Stock Available

A-L

Location Stock Available
Conway
9 View Store
Lufkin
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat