WP3302WH - SGL Gang Oversized WP 2 Port WH

Legrand-On-Q

  • $1.74 (Each)
  • $1.74 (Each)

  • $52.20 (Per 30)

In-Stock: 71 available locally (Austin RDC, TX) (change location)
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
WP3302WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3302WH
Description
SGL Gang Oversized WP 2 Port WH
The 1-Gang 2-Port Oversized Wall Plate In White Provides A Convenient Solution For Organizing Your Connections. Designed to Fit Standard Decorator Openings, It Offers Two Ports For Various Configurations. Made From Durable Materials, It Ensures A Clean and Professional Look.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428033769 / 00804428033769
Weight per unit
0.1083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.74 (Each)
Standard Packaging
$52.20 (Per 30)
Stock Availability
Austin RDC
71 (Check another store)
All Stores
440
Resources
Images
 
 
WP3302WH - Small Image
 
WP3302WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.87“x3.11“x0.22”
Descriptions
Product Type
SGL Gang Oversized WP 2 Port WH
extra long description
OnQ WP3302WH SGL GANG OVERSIZED WP
Description
SGL GANG OVERSIZED WP 2 PORT WH
Long Description
The 1-Gang 2-Port Oversized Wall Plate in white provides a convenient solution for organizing your connections. Designed to fit standard decorator openings, it offers two ports for various configurations. Made from durable materials, it ensures a clean and professional look.
Special Features
Oversized wallplates are used to conceal greater wall irregularities. Oversized wallplates are a full 0.75” higher and wider than standard size wallplates. Wallplates come in blank, 1, 2, 3, 4, or 6 openings. Available in White and Light Almond
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3302WH
GTIN
00804428033769
UPC
804428033769
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Oversized Keystone Wallplate
Packaging
Weight per each
0.1083
Carton
1
Package
30
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 440

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
71 View Store

Distribution Centers

Location Stock Available
DFW RDC
97 View Store
Houston RDC
184 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat