WP3220WH - Pre-Con 2PORT STPP PH/Data 2RJ45 (M6)

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 36)

Available from manufacturer.
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
WP3220WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3220-WH
Description
Pre-Con 2PORT STPP PH/Data 2RJ45 (M6)
Combine Phone and Data Connections In One Convenient Location With The Pre-Configured 2-Port Strap. This Strap Provides A Quick and Easy Installation Into Any Standard Decorator Opening, Offering Both Phone and Data Connectivity In A Single, Clean Setup. Perfect For Optimizing Space and Ensuring A Professional Look, This Strap Is An Essential Addition to Your Home or Office.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428029007 / 0804428029007 / 00804428029007
Weight per unit
0.0269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
WP3220WH - Small Image
 
WP3220WH - Large Image
Attachments
 
 
WP3220WH - Specification Sheet
Other Links
 
 
WP3220WH - Other
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
White
Descriptions
Description
PRE-CON 2PORT STPP PH/DATA 2RJ45 (M6)
Extra Long Description
PAS WP3220WH PRE-CON 2PORT STPP PH/
Features
Combine phone and data connections in one convenient location with the Pre-Configured 2-Port Strap. This strap provides a quick and easy installation into any standard Decorator opening, offering both phone and data connectivity in a single, clean setup. Perfect for optimizing space and ensuring a professional look, this strap is an essential addition to your home or office.
Long Description
Combine phone and data connections in one convenient location with the Pre-Configured 2-Port Strap. This strap provides a quick and easy installation into any standard Decorator opening, offering both phone and data connectivity in a single, clean setup. Perfect for optimizing space and ensuring a professional look, this strap is an essential addition to your home or office.
Product Type
Pre-Con 2PORT STPP PH/Data 2RJ45 (M6)
Additional Information
Cutout
2 RJ45
Orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3220-WH
GTIN
00804428029007
UPC
804428029007
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0269
Carton
6
Package
36
Uses, Certifications, and Standards
Standard
UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area