WNRL50WH - Netatmo Tru-Universal Dimmer WH

Legrand-Pass & Seymour

  • $84.75 (Each)
  • $84.75 (Each)

  • $847.50 (Per 10)

In-Stock: 31 available at other locations ( find a store with stock)
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
WNRL50WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL50WH
Description
Netatmo Tru-Universal Dimmer WH
Through Tru-Universal Technology, This Smart Dimmer Switch Works With Virtually Any 120V Dimmable Bulb or Fixture. Pair With A Radiant Wireless Smart Dimmer With Netatmo to Gain Easy 3-Way Control. Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Adorne Registered With Netatmo Leverages Leading Netatmo Technology to Provide An Ideal Solution For Larger Homes With Many Smart PR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007290080 / 0785007290080 / 00785007290080
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.75 (Each)
Standard Packaging
$847.50 (Per 10)
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
31
Resources
Other Links
 
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
Images
 
 
WNRL50WH - Small Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Video
Attachments
 
 
WNRL50WH - Specification Sheet
Brochures
 
 
WNRL50WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle
Number Of Gangs
1.0
Number Of Wires
4.0
Poles
1
Wattage
700
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
SATIN
Descriptions
Description
NETATMO TRU-UNIVERSAL DIMMER WH
Extra Long Description
PAS WNRL50WH NETATMO TRU-UNIVERSAL
Features
Smart Lighting, Locator Light, With Netatmo
Long Description
Through Tru-Universal technology, this smart dimmer switch works with virtually any 120V dimmable bulb or fixture. Pair with a radiant Wireless Smart Dimmer with Netatmo to gain easy 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, adorne Registered with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart pr
Product Type
Netatmo Tru-Universal Dimmer, WH
Special Features
Incandescent, Halogen & ELV (FWD): 700W, MLV (FWD) : 500VA, LED/CFL/EFL (FWD): 450W / 3.8A, Incandescent, Halogen & ELV (REV): 450W, LED/CFL/EFL (REV): 250W / 2.1A
Additional Information
Connection Type
Back Wire
Electrical Rating
120V 8A (EFL), 120V 700W (Halogen), 120V 5A (Fan Control), 120V 700W (Incandescent), 120V 450W (CFL), 120V 700W (ELV), 120V 450W (LED), 120V 16A (Fluorescent), 120V 1600VA (MLV)
Indoor/Outdoor
Indoor
Load Rating
120V 450W (Halogen - Reverse Phase Only), 120V 450W (ELV - Reverse Phase Only), 120V 250W 2.1A (CFL - Reverse Phase Only), 120V 700W (Incandescent - Forward Phase Only), 120V 450W 3.8A (EFL - Forward Phase Only), 120V 250W 2.1A (EFL - Reverse Phase Only), 120V 450W 3.8A (LED - Forward Phase Only), 120V 250W 2.1A (LED - Reverse Phase Only), 120V 450W (Incandescent - Reverse Phase Only), 120V 700W (Halogen - Forward Phase Only), 120V 450W 3.8A (CFL - Forward Phase Only), 120V 250W 2.1A (ELV - Reverse Phase O
Load Type
Fluorescent, LED, Incandescent, CFL, Halogen
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Paddle
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL50WH
GTIN
00785007290080
UPC
785007290080
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
IC, UL, IC, CULUS, FCC, ROHS, CULUS, FCC, ROHS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store
Tyler
1 View Store

M-Z

Location Stock Available
Mt. Pleasant
1 View Store
These alternate items can be purchased instead of WNRL50WH.
Jump To:

Cross Referenced

These items are similar to WNRL50WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EWFD30-W-BX-T Eaton 00032664005404
DAWDC-1BW Leviton 00078477214046
DVRF-6L-WH Lutron Electronics 00784276302692

* All prices subject to change.

Begin Live Chat