WIUC10SC - 1G While In Use, Shallow Clear Cover

Legrand-Pass & Seymour

  • $11.00 (Each)
  • $11.00 (Each)

  • $154.00 (Per 14)

  • $1,100.00 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)
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
WIUC10SC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUC10SC
Description
1G While In Use, Shallow Clear Cover
<P>The Nec Section 4-6.8(B)(1) Require That All 15 and 20 Amp 125 and 250 Volt Outdoor Receptacles In Wet Locations Have A Cover That Is Weatherproof Even When A Plug Is Inserted Into The Receptacle. While-In-Use Weatherproof Cover Has A Patented Corner Hinge and Cord Opening to Allow Vertical or Horizontal Installations. The Exclusive Watershed? Channel Keep Water Moving Outside While The Cord Flap Keeps The Inside Dry.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007268713 / 00785007268713
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Standard Packaging
$154.00 (Per 14)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
WIUC10SC - Large Image
 
WIUC10SC - Small Image
Other Links
 
 
WIUC10SC - Other
 
WIUC10SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Descriptions
Description
1G WHILE IN USE, SHALLOW CLEAR COVER
Product Type
Disc Sub Wiuced10sc
extra long description
P&S WIUC10SC DISC SUB WIUCED10SC
Long Description
<p>The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed? channel keep water moving outside while the cord flap keeps the inside dry.</p>
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WIUC10SC
GTIN
00785007268713
UPC
785007268713
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight per each
0.73
Carton
1
Package
14
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WIUC10SC.
Jump To:

Similar Items

Similar items are close alternatives to WIUC10SC, though they may not be 100% alike.

Single Gang In Use Bubble Cover
  • MFR Part #: MM410C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 10 ($147.50) ·
MM410C - Hubbell--Raco

Check local availability

Total Availability: In Stock

Book Price

$14.75

Each

QTY:
Each
Add
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 In Length, 3 In W...
  • Our Part #: WIUCED10SC
  • Nacogdoches Availability: 38
  • Total Availability: In Stock
  • MFR Part #: WIUCED10SC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 14 ($253.82) ·
WIUCED10SC - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.13

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB242
  • Nacogdoches Availability: 15
  • Total Availability: In Stock
  • MFR Part #: WPB242
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($77.38) ·
WPB242 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WIUC10SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57500 GENERAL ELECTRIC n/a
WIUC10SC Legrand Pass & Seymour 00785007268713

* All prices subject to change.

Begin Live Chat