WIUCED10SC - Weather Proof In Use Cover 1G Extra Duty SHLW Clea

Legrand-Pass & Seymour

  • $15.58 (Each)
  • $15.58 (Each)

  • $218.12 (Per 14)

Availability: In Stock Locally
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
WIUCED10SC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED10SC
Description
Weather Proof In Use Cover 1G Extra Duty SHLW Clea
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 In Length, 3 In Width, Box Mount, 0.72 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320886 / 00785007320886
Weight per unit
0.7229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.58 (Each)
Standard Packaging
$218.12 (Per 14)
Resources
Images
 
 
WIUCED10SC - Large Image
 
WIUCED10SC - Large Image
 
WIUCED10SC - Small Image
Specifications Sheets
 
 
WIUCED10SC - Specification Sheet
Other Links
 
 
WIUCED10SC - Other
 
WIUCED10SC - Other
 
WIUCED10SC - Other
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
Polycarbonate
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Clear
Finish
Matte
Dimensions and Weight
Length
5.34 in
Width
3 in
Size
3.0" (Depth) x 5.34" (Width) x 7.40" (Height)
Descriptions
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 in Length, 3 in Width, Box Mount, 0.72 lb/EA
Features
The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed(TM) channel keep water moving outside while the cord flap keeps the inside dry.
Short Description
Outlet Cover, Polycarbonate, Clear
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
extra long description
P&S WIUCED10SC WP IN USE CVR 1G XTR
Construction
Heavy Duty
Description
WEATHER PROOF IN USE COVER 1G EXTRA DUTY SHLW CLEA
Additional Information
Mounting Type
Box Mount
Standards Met
cULus Listed;CSA Listed;CURUS Listed;FSUL Listed;UL Listed;RoHS;ECCN EAR99
package quantity
14 PK;1 CT
Made in USA
yes
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED10SC
sub brand
Pass & Seymour
GTIN
00785007320886
UPC
785007320886
Taxonomies, Classifications, and Categories
Type
Wall Plate Accessories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.72 lb/EA
Weight per each
0.7229
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
CULUS, cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WIUCED10SC.
Jump To:

Similar Items

Similar items are close alternatives to WIUCED10SC, though they may not be 100% alike.

WP In Use Cover 1G Shallow Clear
  • Our Part #: WIUC10SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WIUC10-SC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 14 ($154.00) ·
WIUC10SC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat