TSDCL303PTC - Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo

Legrand-Pass & Seymour

  • $33.33 (Each)
  • $33.33 (Each)

  • $799.92 (Per 24)

In-Stock: 13 available locally (Nacogdoches, TX) (change location)
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
TSDCL303PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDCL303PTC
Description
Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo
Trademaster® Toggle Slide Dimmer Is Designed For Use With Compact Fuorescent or Led Lighting Fixtures. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. This Switch Offers Dependability and A Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007215977 / 0785007215977 / 00785007215977
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.33 (Each)
Standard Packaging
$799.92 (Per 24)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
85
Resources
Images
 
 
TSDCL303PTC - Small Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
Other Links
 
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Wattage
700
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Tog Slide Dim CFL/Led/Incsp/3W 300W Tri
extra long description
P&S TSDCL303PTC TOG SLIDE DIM CFL/L
Long Description
TradeMaster® Toggle Slide Dimmer is designed for use with compact fuorescent or LED lighting fixtures. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. This switch offers dependability and a lifetime warranty.
Features
Color Change Kit, Low-End Trim (Dim Range)
Description
TOGGLE SLIDE DIMMER CFL/LED/INCSP/3W 300W TRI-COLO
Additional Information
Number of Switches
1.0
Voltage
120 VAC
Load Rating
120V 2.5A 300W (LED), 120V 700W (Incandescent), 120V 4.5A 450W (CFL), 120V 700W (Halogen)
Load Type
Incandescent, CFL, Halogen, LED
indoor/outdoor
Indoor
Mounting Type
Wall Box
Switch Type
Slider, Single Pole 3-Way, Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSDCL303PTC
GTIN
00785007215977
UPC
785007215977
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Trade Size
Amperage
2.5
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

A-L

Location Stock Available
Conway
3 View Store
These alternate items can be purchased instead of TSDCL303PTC.
Jump To:

Similar Items

Similar items are close alternatives to TSDCL303PTC, though they may not be 100% alike.

Upgrade Your Space With The Trademaster Toggle Slide Led Advanced Dimmer. Design...
  • Our Part #: TSDL153PTC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TSDL153PTC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 24 ($564.72) ·
TSDL153PTC - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat