TR63LA - Tamper Resistant Recept 20A 125V La

Legrand-Pass & Seymour

  • $58.50 (Each)
  • $58.50 (Each)

  • $5,850.00 (Per 100)
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
TR63LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63LA
Description
Tamper Resistant Recept 20A 125V La
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007268058 / 0785007268058 / 00785007268058
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.50 (Each)
Standard Packaging
$5,850.00 (Per 100)
Resources
Images
 
 
TR63LA - Large Image
Attachments
 
 
TR63LA - Specification Sheet
Other Links
 
 
TR63LA - Other
 
TR63LA - Other
Brochures
 
 
TR63LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Long Description
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
extra long description
P&S TR63LA TAMPER RESISTANT RECEPT
Product Type
Tamper Resistant Recept 20A 125V La
Description
TAMPER RESISTANT RECEPT 20A 125V LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial, Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR63LA
GTIN
00785007268058
UPC
785007268058
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat