TR5362USBGRY - Dup Rec 20A TR Spec W/3.1A Usb CHRG Gy

Legrand-Pass & Seymour

  • $43.09 (Each)
  • $43.09 (Each)

  • $2,154.50 (Per 50)
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
TR5362USBGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5362USBGRY
Description
Dup Rec 20A TR Spec W/3.1A Usb CHRG Gy
Combination 20A 125V Tamper-Resistant Duplex Outlet With Two Usb Chargers - Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007031850 / 00785007031850
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.09 (Each)
Standard Packaging
$2,154.50 (Per 50)
Resources
Images
 
 
TR5362USBGRY - Large Image
 
TR5362USBGRY - Small Image
Other Links
 
 
TR5362USBGRY - Other
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
125
Wire Size
14 -10
Poles
2
amperage rating
20
Number of Wires
3
connection
Side & Back Wired
Phase
Single
Material
Thermoplastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.392
Size
1.392" (D) x 1.693" (W) x 3.281" (H)
Width
1.693
Height
3.281
Descriptions
Long Description
Combination 20A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Gray
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Product Type
Dup Rec 20A TR Spec W/3.1A Usb CHRG Gy
extra long description
P&S TR5362USBGRY DUP REC 20A TR SPE
Description
DUP REC 20A TR SPEC W/3.1A USB CHRG GY
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
Manufacturers Part Number
TR5362USBGRY
GTIN
00785007031850
UPC
785007031850
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant USB Duplex Receptacle
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
CSA Listed, cULus, FSUL, UL Listed, RoHS
Temperature Rating
Maximum continuous +60°C, minimum -40° without impact
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat