TR20USBAC6W - 20A 125V TR Recp + Usba + C Fast Charge WH

Legrand-Pass & Seymour

  • $49.40 (Each)
  • $49.40 (Each)

  • $2,470.00 (Per 50)

In-Stock: 238 available at other locations ( find a store with stock)
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
TR20USBAC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20USBAC6W
Description
20A 125V TR Recp + Usba + C Fast Charge WH
20A 125V Tamper-Resistant Receptacle With Two 6A Usb Fast Charging Ports Type A and C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007215625 / 0785007215625 / 00785007215625
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.40 (Each)
Standard Packaging
$2,470.00 (Per 50)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
238
Resources
Images
 
 
TR20USBAC6W - Small Image
 
TR20USBAC6W - Large Image
 
TR20USBAC6W - Large Image
 
TR20USBAC6W - Large Image
 
TR20USBAC6W - Large Image
Other Links
 
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
 
TR20USBAC6W - Other
Attachments
 
 
TR20USBAC6W - Specification Sheet
Brochures
 
 
TR20USBAC6W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Wires
3
Poles
2
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Descriptions
Description
20A 125V TR RECP + USBA + C FAST CHARGE WH
Extra Long Description
PAS TR20USBAC6W 20A 125V TR REC + U
Features
USB-C Charging, USB-A Charging
Long Description
20A 125V Tamper-Resistant Receptacle with two 6A USB fast charging ports Type A and C
Product Type
20A 125V TR Rec + Usba+C Fast CHRG WH
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
Box
Outlet Type
Tamper-Resistant, USB-Charging
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR20USBAC6W
GTIN
00785007215625
UPC
785007215625
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
-40°-60°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TR20USBAC6W.
Jump To:

Cross Referenced

These items are similar to TR20USBAC6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T5834-W Leviton 00078477001127
TR20USBAC6W Legrand Pass & Seymour 00785007215625

* All prices subject to change.

Begin Live Chat