TPTELTVBK - 1 Tele/1 F Type Coax In 1G Wallplate

Legrand-On-Q

  • $7.42 (Each)
  • $7.42 (Each)

  • $742.00 (Per 100)

In-Stock: 155 available at other locations ( find a store with stock)
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
TPTELTVBK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTV-BK
Description
1 Tele/1 F Type Coax In 1G Wallplate
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring A Combination F-Type Coaxial Connector and Four-Conductor RJ11 Telephone Jack. This Single Gang Wall Plate Provides Reliable and Secure Connections For Both Coaxial and Telephone Lines. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. Available In A Clean White Finish to Seamlessly Blend With Your Home Decor.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247640 / 0785007247640 / 00785007247640
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Standard Packaging
$742.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
155
Resources
Images
 
 
TPTELTVBK - Small Image
 
TPTELTVBK - Large Image
Attachments
 
 
TPTELTVBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
1 TELE/1 F TYPE COAX IN 1G WALLPLATE
Extra Long Description
P&S TPTELTVBK 1 TELE/1 F TYPE COAX
Features
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring a combination F-type coaxial connector and four-conductor RJ11 telephone jack. This single gang wall plate provides reliable and secure connections for both coaxial and telephone lines. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. Available in a clean white finish to seamlessly blend with your home decor.
Long Description
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring a combination F-type coaxial connector and four-conductor RJ11 telephone jack. This single gang wall plate provides reliable and secure connections for both coaxial and telephone lines. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. Available in a clean white finish to seamlessly blend with your home decor.
Product Type
1 Tele/1 F Type Coax In 1G Plate
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTV-BK
GTIN
00785007247640
UPC
785007247640
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
0.1411
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 155

Location search:

* All prices subject to change.

Begin Live Chat