TM874W - Radiant Switch 4W 15A 120/277V WH

Legrand-Pass & Seymour

  • $14.11 (Each)
  • $14.11 (Each)

  • $1,411.11 (Per 100)

In-Stock: 2,150 available at other locations ( find a store with stock)
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
TM874W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874-W
Description
Radiant Switch 4W 15A 120/277V WH
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007844993 / 0785007844993 / 00785007844993
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Carton
$14.11 (Each)
Standard Packaging
$1,411.11 (Per 100)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
2,150
Resources
Brochures
 
 
TM874W - Brochure
Other Links
 
 
TM874W - Other
 
TM874W - Other
 
TM874W - Other
 
TM874W - Other
 
TM874W - Other
 
TM874W - Other
 
TM874W - Other
 
TM874W - Other
Images
 
 
TM874W - Small Image
 
TM874W - Large Image
 
TM874W - Large Image
 
TM874W - Large Image
 
TM874W - Large Image
 
TM874W - Large Image
 
TM874W - Large Image
 
TM874W - Large Image
Attachments
 
 
TM874W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Gang
4
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
4-Way
Voltage Rating
120 to 277 v
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Contact Material
Brass
Finish
SATIN
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Description
RADIANT SWITCH 4W 15A 120/277V WH
Extra Long Description
PAS TM874W RADIANT SWITCH 4W 15A 12
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Long Description
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.27 lb
Product Type
Decorator Switch
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, White
Special Features
Designer Style;Smooth Quiet Paddle Action
Additional Information
Actuator Type
Paddle
Connection Type
Grounding
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
Incandescent, Xenon, Universal, Halogen, Fluorescent, CFL, LED
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
4
Package Quantity
10 CT;100 PK
Standards Met
RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874W
GTIN
00785007844993
UPC
785007844993
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.27 lb
Weight per each
0.2694
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial;Residential;Multi-Dwelling;Commercial Office;Hospitals
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,150

Location search:

Greater Phoenix Area

Location Stock Available
These alternate items can be purchased instead of TM874W.
Jump To:

Similar Items

Similar items are close alternatives to TM874W, though they may not be 100% alike.

Cross Referenced

These items are similar to TM874W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD415W Bryant Electric 00883778101441
7604W Eaton Wiring Devices 00032664647185
7504W Eaton Wiring Devices 00032664643835
94150-W Enerlites 00883951214036
7504WBOX GENERAL ELECTRIC n/a
5Z801 GENERAL ELECTRIC n/a
HURSD415W GENERAL ELECTRIC n/a
HBL2124W Hubbell Wiring Device-Kellems n/a
HBL2124WA Hubbell Wiring Device-Kellems n/a
5604-2W Leviton 00078477882672
CA-4PSH-WH Lutron Electronics n/a
CA-4PS-WH Lutron Electronics 00784276016414
82071 Morris 00601986820714
2604-W Legrand Pass & Seymour 00785007539257
TM874W Legrand Pass & Seymour 00785007844993

* All prices subject to change.

Begin Live Chat