TM870WSL - Radiant Switch 1P 15A 120V W/Loc Light WH

Legrand-Pass & Seymour

  • $25.41 (Each)
  • $25.41 (Each)

  • $254.10 (Per 10)

  • $2,541.00 (Per 100)

In-Stock: 390 available at other locations ( find a store with stock)
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
TM870WSL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870-WSL
Description
Radiant Switch 1P 15A 120V W/Loc Light WH
Ideal For Spaces Like Bedrooms and Baths, This Switch Provides On/Off Control From A Single Location and Includes A Small, Built-In Light to Help You Locate It In The Dark. Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245530 / 0785007245530 / 00785007245530
Weight per unit
0.1448 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.41 (Each)
Carton
$254.10 (Per 10)
Standard Packaging
$2,541.00 (Per 100)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
390
Resources
Other Links
 
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
 
TM870WSL - Other
Images
 
 
TM870WSL - Small Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
 
TM870WSL - Large Image
Brochures
 
 
TM870WSL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
6.25"
Thickness
2"
Descriptions
Description
RADIANT SWITCH 1P 15A 120V W/LOC LIGHT WH
Extra Long Description
PAS TM870WSL RADIANT SW 1P 15A 120V
Features
Decorator Style, Locator Light
Long Description
Ideal for spaces like bedrooms and baths, this switch provides on/off control from a single location and includes a small, built-in light to help you locate it in the dark. Part of the radiant Registered Collection, it also features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant SW 1P 15A 120V W/Loc Light W
Special Features
Designer style satin finish rocker, push wire 14awg, narrow back body
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
LED, Universal, Incandescent, Xenon, Fluorescent, CFL, Halogen
Mounting Type
Wall Box
Number Of Switches
1.0
Orientation
Vertical
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM870-WSL
GTIN
00785007245530
UPC
785007245530
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1448
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL, CULUS, UL 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 390

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
390 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TM870WSL.
Jump To:

Similar Items

Similar items are close alternatives to TM870WSL, though they may not be 100% alike.

Cross Referenced

These items are similar to TM870WSL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD115ILW Bryant Electric 00883778101182
9901GLW Bryant Electric 00781786740587
7511W-BOX Eaton 00032664628009
7631W Eaton Wiring Devices 00032664647727
7511W Eaton Wiring Devices 00032664643859
91160-W Enerlites 00883951214081
RSD115ILW GENERAL ELECTRIC n/a
5Z803 GENERAL ELECTRIC n/a
GE36117 GENERAL ELECTRIC n/a
DS120ILW Hubbell Wiring Device-Kellems 00783585154572
5611-2W Leviton 00078477518083
5611-W Leviton n/a
L5611-2W Leviton 00078477681978
CA-1PSNL-WH Lutron Electronics 00027557291668
82286 Morris 00601986822862
2625W Legrand Pass & Seymour 00785007539752
TM870WSL Legrand Pass & Seymour 00785007245530

* All prices subject to change.

Begin Live Chat