SS724 - Smooth 302SS 1G Power Outlet 2.125 In

Legrand-Pass & Seymour

  • $8.91 (Each)
  • $8.91 (Each)

  • $178.10 (Per 20)

  • $890.51 (Per 100)

  • $1,781.02 (Per 200)
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
SS724
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS724
Description
Smooth 302SS 1G Power Outlet 2.125 In
Wall Plate, 1 Gang, 7 In;2.156 In (Hole Dia.), 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129649 / 0785007129649 / 00785007129649
Weight per unit
0.1058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.91 (Each)
Carton
$178.10 (Per 20)
Standard Packaging
$1,781.02 (Per 200)
Resources
Images
 
 
SS724 - Small Image
 
SS724 - Large Image
 
SS724 - Large Image
Other Links
 
 
SS724 - Other
 
SS724 - Other
Brochures
 
 
SS724 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7 in;2.156 in (Hole Dia.), 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 lb
Features
One Gang Power Outlet Receptacle Opening, 2.156" hole for 2.125" diameter device - 2 mtg. holes, Smooth 302/304 Metal
Short Description
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Special Features
Custom Punched With Over 300 Opening Style
Description
SMOOTH 302SS 1G POWER OUTLET 2.125 IN
extra long description
P&S SS724 SMOOTH 302SS 1G POWER OUT
Additional Information
dimensions
7 in;2.156 in (Hole Dia.)
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
cutout
Power Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS724
GTIN
00785007129649
UPC
785007129649
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.1100 lb
Weight per each
0.1058
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS724.
Jump To:

Similar Items

Similar items are close alternatives to SS724, though they may not be 100% alike.

Eaton Power Outlet and Locking Wallplate, Stainless Steel, 2.15" Hole Cutout, St...
  • Our Part #: 93221
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93221-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.50) · 100 ($265.00) ·
93221 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.65

Each

QTY:
Each
Add
Eaton Power Outlet and Locking Wallplate, Stainless Steel, 2.15" Hole Cutout, St...
  • Our Part #: 93221B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93221-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($265.00) ·
93221B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS724 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS723 Bryant Electric 00883778201172
SS723L Bryant Electric 00883778095153
93221 Eaton Wiring Devices 00032664538179
7771 Enerlites 00883951213046
84028 Leviton 00078477431405
83480 Morris 00601986834803
93221 Mulberry 00095327932219
97221 Mulberry 00095327972215
SL724CC10 Legrand Pass & Seymour 00785007017427
SS723 Legrand Pass & Seymour 00785007129632
SS724 Legrand Pass & Seymour 00785007129649

* All prices subject to change.

Begin Live Chat