SS13 - 1G Blank Stainless Box MT

Legrand-Pass & Seymour

  • $2.91 (Each)
  • $2.91 (Each)

  • $58.16 (Per 20)

  • $290.81 (Per 100)

  • $581.62 (Per 200)

In-Stock: 1 available locally (Denton, TX) (change location)
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
SS13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS13
Description
1G Blank Stainless Box MT
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129144 / 0785007129144 / 00785007129144
Weight per unit
0.1441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$58.16 (Per 20)
Standard Packaging
$581.62 (Per 200)
Stock Availability
Denton
1 (Check another store)
DFW RDC
375
All Stores
8,388
Resources
Images
 
 
SS13 - Large Image
 
SS13 - Small Image
 
SS13 - Large Image
Brochures
 
 
SS13 - Brochure
Other Links
 
 
SS13 - Other
 
SS13 - Other
 
SS13 - Other
 
SS13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 lb
Features
Smooth Metal Wall Plate, single gang blank box mounted and made of 302/304 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide
Short Description
1 Gang, Switch, Wall Plate, Stainless Steel
Special Features
Smooth Metal Wall Plate;Single Gang Blank Box Mounted Andmade Of 302 Stainless Steel;Is Recommended for Use in Food Processing Plants;Dairies;Chemical Plants;And Other Industrial;Institutional;And Commercial Applications Where Corrosive Atmospheres Exist. It Is Constructed Of Corrosion-Resistant Stainless Steel;Brass;Aluminum;Chrome;Brushed Bronze;Or Galvanized Steel. Standard;Jumbo;And Tandem Plates Available;As Well As Special Panel Plates Up to 5-Gangs High and 10-Gangs Wide.
Description
1G BLANK STAINLESS BOX MT
extra long description
P&S SS13 1G BLANK STAINLESS BOX MT
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Made in USA
yes
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS13
GTIN
00785007129144
UPC
785007129144
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.13828 lb
Weight per each
0.1441
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,388

Location search:
These alternate items can be purchased instead of SS13.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SS13.

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: Ul 883, Size: 2.75 X 4....
  • Our Part #: 97151
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 97151
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.91) ·
97151 - Mulberry Metal

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Smooth Metal Wall Plate, Single-Gang Blank Box Mounted Andmade Of 302/304 Stainl...
  • Our Part #: S13
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS13
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($58.16) ·
S13 - Pass & Seymour/Legrand

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SS13, though they may not be 100% alike.

00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-...
  • Our Part #: 93151
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 93151-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.90) · 100 ($329.00) ·
93151 - Eaton Wiring Devices

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Smooth Metal Wall Plate, Single-Gang Blank Box Mounted Andmade Of 302/304 Stainl...
  • Our Part #: S13
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SS13
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($58.16) ·
S13 - Pass & Seymour/Legrand

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, S...
  • Our Part #: SS13
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS13
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.10) ·
SS13 - Hubbell Wiring Devices

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.31

Each

QTY:
Each
Add
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: Ul 883, Size: 2.75 X 4....
  • Our Part #: 97151
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 97151
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.91) ·
97151 - Mulberry Metal

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$2.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS13 Bryant Electric 00883778200717
SS13L Bryant Electric 00883778095030
93151 Eaton Wiring Devices 00032664931512
7701 Enerlites 00883951212087
84014 Leviton 00078477430200
84014-40 Leviton 00078477430309
83310 Morris 00601986833103
93151 Mulberry 00095327931519
97151 Mulberry 00095327971515
SL13 Legrand Pass & Seymour 00785007658095
SL13CC20 Legrand Pass & Seymour n/a
SS13 Legrand Pass & Seymour 00785007129144

* All prices subject to change.

Begin Live Chat