SP3LA - Smooth Wallplate 3G 3 Toggle La

Legrand-Pass & Seymour

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.18 (Per 100)

  • $319.77 (Per 150)
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
SP3LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP3-LA
Description
Smooth Wallplate 3G 3 Toggle La
Toggle Switch Wall Plate, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191073 / 0785007191073 / 00785007191073
Weight per unit
0.1597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$319.77 (Per 150)
Resources
Images
 
 
SP3LA - Small Image
 
SP3LA - Large Image
 
SP3LA - Video
Brochures
 
 
SP3LA - Brochure
Other Links
 
 
SP3LA - Other
 
SP3LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SP3LA SMOOTH WP 3G 3 TOGGLE LT
Product Type
Smooth WP 3G 3 Toggle LT Alm
Description
SMOOTH WALLPLATE 3G 3 TOGGLE LA
Long Description
Toggle Switch Wall Plate, 3-Gang
Special Features
Standard size plastic smooth wall plate
Additional Information
media
Yes
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP3-LA
GTIN
00785007191073
UPC
785007191073
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1597
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP3LA.
Jump To:

Cross Referenced

These items are similar to SP3LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2141LA Eaton Wiring Devices n/a
2141LA-BOX Eaton Wiring Devices 00032664582677
78011 Leviton 00078477277638
SP3LA Legrand Pass & Seymour 00785007191073
2141A Eaton Wiring Devices 00032664543852
5141LA Eaton Wiring Devices 00032664583032
NP3AL Hubbell Wiring Device-Kellems 00883778101809
NP3LA Hubbell Wiring Device-Kellems 00883778118319
81033 Morris 00601986810333
TP3LA Legrand Pass & Seymour 00785007274189

* All prices subject to change.

Begin Live Chat